Counter nut, polyamide PG
Counter nut, PG PA6
NUT-HEX-POLYAMIDE-LIGHTGRAY-PG16
Art.-no. 096785 016
EAN 4011231888752
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- For secure fastening of cable glands and accessories
 - Made in Germany
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Light grey RAL 7035  | 
Connection thread (conduit thread)  | PG 16  | 
Width across flats  | 30 mm  | 
Min./max. temperature conditions  | -20 to 100 °C  | 
Material  | PA 6 GF30 - Polyamide glass fiber reinforced  | 
Halogen-free  | Yes  | 
Silicone-free  | Yes  |