Counter nut, polyamide PG
Counter nut, PG PA6
NUT-HEX-POLYAMIDE-LIGHTGRAY-PG29
Art.-no. 096785 029
EAN 4011231888790
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For secure fastening of cable glands and accessories
- Made in Germany
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread (conduit thread) | PG 29 |
Width across flats | 46 mm |
Min./max. temperature conditions | -20 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |