Counter nut, polyamide PG
NUT-HEX-POLYAMIDE-LIGHTGRAY-PG9
Art.-no. 096785 009
EAN 4011231888691
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For reliably securing cable glands and accessories.
- Made in Germany.
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread (conduit thread) | PG 9 |
Width across flats | 22 mm |
Min./max. temperature conditions | -20 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |