Counterplate For direct and belt tensioners
Counterplate for direct and belt tensioners
CNTPLT-F.TENS-A2-(SCR-M6X14)
Art.-no.
088050018
EAN 4024835848879
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length (L) | 45 mm |
Width (B) | 20 mm |
Thickness (s) | 1.5 mm |
Hole distance (A) | 28 mm |
Material | Stainless steel A2 |
Included in delivery | M6 x 14 mm screws and self-locking nuts |