Counterplate For direct and belt tensioners
Counterplate for direct and belt tensioners
CNTPLT-F.TENS-A2
Art.-no.
088050019
EAN 4024835848909
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Longueur (L) | 45 mm |
Largeur (B) | 20 mm |
Thickness (s) | 1.5 mm |
Entraxe (A) | 28 mm |
Matière | Stainless steel A2 |