Welcome to Würth Slowakia For trade customers only

Countersunk rivet DIN 661 aluminium

DIN 661 aluminium
RIV-DIN661-ALU-5X16

Art.-no. 0922430516

EAN 4046778711119

Price for selected packaging unit
Countersunk rivet DIN 661 aluminium

Art.-no. 0922430516

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 661

Material

Aluminium

Surface

Plain

RoHS-compliant

Yes

Shank diameter (d1)

5 mm

Sleeve outside diameter (d2)

4.82 mm

Length (l1)

16 mm

Head diameter (dk)

8.8 mm

Head height (k1)

2.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information