Countersunk rivet DIN 661 steel plain
DIN 661 steel plain
RIV-DIN661-4X40
Art.-no.
0922400440
EAN 4038898496977
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 661 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Shank diameter (d1) | 4 mm |
Sleeve outside diameter (d2) | 3.87 mm |
Length (l1) | 40 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2 mm |