Countersunk rivet DIN 661 steel plain
DIN 661 steel plain
RIV-DIN661-8X25
Art.-no. 0922400825
EAN 4045727607473
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 661 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Shank diameter (d1) | 8 mm |
Sleeve outside diameter (d2) | 7.76 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 14 mm |
Head height (k1) | 4 mm |
