Countersunk rivet
DIN 661 plain A2 stainless steel
RIV-DIN661-A2-3X10
Register now and access more than 125,000 products
![]() | |
Standards | DIN 661 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Shank diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.4 mm |
Datasheets(X)