Countersunk rivet
DIN 661 plain A2 stainless steel
RIV-DIN661-A2-5X16
Art.-no.
091901516
EAN 4045727522066
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 661 stainless steel, A2, plain
Product information
Datasheets(X)
![]() | |
Standards | DIN 661 |
Werkstoff | Stainless steel A2 |
Oberfläche | Plain |
RoHS-compliant | Yes |
Shank diameter (d1) | 5 mm |
Sleeve outside diameter (d2) | 4.82 mm |
Länge (l1) | 16 mm |
Head diameter (dk) | 8.8 mm |
Head height (k1) | 2.5 mm |