Welcome to Würth Slowakia For trade customers only

Countersunk rivet

RIV-DIN661-(A2K)-4X16

Art.-no. 0922410416

EAN 4050382304186

Price for selected packaging unit
Countersunk rivet

Art.-no. 0922410416

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 661 galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 661

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Shank diameter (d1)

4 mm

Sleeve outside diameter (d2)

3.87 mm

Length (l1)

16 mm

Head diameter (dk)

7 mm

Head height (k1)

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information