Welcome to Würth Slowakia For trade customers only

Countersunk rivet

DIN 661 bare stainless steel A4
RIV-DIN661-A4-3X10

Art.-no. 092307310

EAN 4038898248422

Price for selected packaging unit
Countersunk rivet

Art.-no. 092307310

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 661 stainless steel A4, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 661

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Shank diameter (d1)

3 mm

Sleeve outside diameter (d2)

2.87 mm

Length (l1)

10 mm

Head diameter (dk)

5.2 mm

Head height (k1)

1.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information