Welcome to Würth Slowakia For trade customers only

Countersunk rivet

DIN 661 brass
RIV-DIN661-BRS-2X13

Art.-no. 0922450213
EAN 4038898104766

Price for selected packaging unit
Countersunk rivet

Art.-no. 0922450213

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 661 brass
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 661

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Shank diameter (d1)

2 mm

Sleeve outside diameter (d2)

1.87 mm

Length (l1)

13 mm

Head diameter (dk)

3.5 mm

Head height (k1)

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information