Countersunk washer/washer Aluminium for countersunk head screws
Countersunk washer/washer, ALU
WSH-CS-ALU-D5,3
Register now and access more than 125,000 products
![]() | |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 16 mm |
Outer diameter 2 (d3) | 12 mm |
Height (h1) | 3.2 mm |
Material | Aluminium |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Countersunk screws |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)