Countersunk washer/washer, deep zinc plated blue
Countersunk washer/washer deep, zinc plated
WSH-CS-(A3K)-12,5X42
Art.-no. 0457700012
EAN 4056807105741
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For increasing the head penetration resistance for countersunk head screws with a 90° head
- Solid steel
- Deep contact surface embossed into the wood
Product information
Datasheets(X)
Application area
Suitable e.g. for ASSY 6, 8, 10 and 12 mm countersunk screws∅
![]() | |
Internal diameter (d1) | 12.5 mm |
Outer diameter (d2) | 42 mm |
Outer diameter 2 (d3) | 23 mm |
Countersink diameter (d4) | 23 mm |
Height (h1) | 5 mm |
Washer thickness (t) | 4 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Countersunk screw D 12 mm |
Area of application | Structural woodwork, Timber construction, Timber panel construction |
