Coupling head Standard
Standard coupling head
CUPLHD-STRD-BRAKE-YELLOW-M22X1,5
Art.-no. 088532 03
EAN 4011231817936
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- If a brake circuit fails or is defective (e.g. fracture of the line or of the connection), the trailer brake closes - braking is initiated
- Faulty or worn seals can be replaced
- Often used in conjunction with a shut-off valve
Product information
Datasheets(X)
Application area
For dual line pneumatic brake systems for connecting the supply and brake lines.
For use on a trailer as a counterpart to the automatic coupling heads.
Type description | Brake |
Colour | Yellow |
Thread type x nominal diameter x pitch | M22 x 1.5 |
Comparison number | Wabco 452 200 012 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!