Coupling piece for all-rounder multiple cable holders
Coupling piece
CUPLPCE-F.CBLHOLD-PLA
Art.-no. 0971651085
EAN 4046777428803
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For connecting two all-rounder multiple cable holders (back to back)
Product information
Datasheets(X)
Min./max. temperature resistance | -30 to 80 °C |
Flame-retardant | Yes |
Flame-retardant conditions | at 700°C |
Colour | Light grey RAL 7035 |
Material | PA 6.6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |