Welcome to Würth Slowakia For trade customers only

Cover cap

Cover cap PU
CAP-PE-R7035-LIGHTGREY-D10/15XL5MM

Art.-no. 0683135054

EAN 4011231563482

Price for selected packaging unit
Cover cap

Art.-no. 0683135054

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cabinet sides, hole rows and hinge drill hole for wooden frames

Material

PE - Polyethylene

Colour

Light grey RAL 7035

Suitable for hole diameter (d)

10 mm

Length (L)

5 mm

Head diameter (D)

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information