Welcome to Würth Slowakia For trade customers only

Cover film Rolled LDPE fabric

Cover film, low density polyethylene
COVFLM-LDPE-ROLL-16MY-100SM

Art.-no. 0818001110
EAN 4062856067107

Price for selected packaging unit
Cover film Rolled LDPE fabric

Art.-no. 0818001110

Price for selected packaging unit
Quantity
PU
x 800 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For large-scale covering during renovation or repainting.

Advantage of LDPE quality


  • LDPE (low-density polyethylene) films are softer and more supple than HDPE films

  • On account of their increased flexibility/elasticity, LDPE films have greater tear resistance

  • Supplied on a cardboard roll (width 1.0 m)
Notice

The film is not resistant to UV. which means that the product must be protected from UV radiation. If exposed to UV light, the product loses its mechanical properties in as little as approx. 1-2 months

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For covering large areas of floors, components and facilities that need to be protected from moisture, dust, paint etc. during renovation and painting work. Suitable for indoor and outdoor use.

Instructions

The first step is to tear off and remove the packaging from the roller. Then unroll the roll by hand to the required length. As soon as you get to the required length, cut the film with a knife or scissors. The tarpaulin can now be spread out. Generally, cover films are designed to be used just the once. Depending on the amount of soiling, they can be used more than once.

Material

LDPE - Low density polyethylene

Length

50 m

Width

2 m

Area

100 m²

Max. temperature resistance

118 °C

Colour

Transparent

Foil thickness

16 µm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Film knife With specially coated blade

FLMKNFE-F.LACWRKPROT

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information