Welcome to Würth Slowakia For trade customers only

Cover net for car trailers, agricultural trailers and flatbeds

Trailer and trailer net with expander
NET-TRAILER-FLBED-EXPNDR-45X45M-2,5X4,0M

Art.-no. 0880271400

EAN 4056807819587

Price for selected packaging unit
Cover net for car trailers, agricultural trailers and flatbeds

Art.-no. 0880271400

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For proper securing according to StVZO (German road traffic licensing regulations). Circumferential expander cable allows optimal lashing.

Cover light, loose products to prevent the load blowing away while driving


e.g. branches, leaves, grass cuttings, building materials, cardboard etc.



Simple mounting of the net


  • directly on hooks or similar

  • flexibly using the circumferential expander cable


With reinforced border cord



Adapts to the shape of every load



With storage and transport bag

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

2.5 m

Length

4 m

Material

Braided polypropylene

Cord thickness at edge

6 mm

Colour

Green

Mesh size

45 x 45 mm

Cord thickness

3 mm

Diameter expander

6 mm

Coating weight per m²

0.2 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Three-hole hook

HOK-3HOLE-SMALL-(HDG)-50X40-HOD5,2MM

Three-hole hook made of zinc-plated steel for screwing
x 25 pcs
Round button for expanders and tarpaulin cables up to a rope thickness of 8 mm

KNOB-ROUND-PLA-BLACK-D30MM

x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information