Welcome to Würth Slowakia For trade customers only

Cover plate Type DP

DIN 3015-1 DP steel, zinc-nickel-plated
COVPLT-3015-1-DP-W3-SZ1/0

Art.-no. 0599018004

EAN 4048539016365

Price for selected packaging unit
Cover plate Type DP

Art.-no. 0599018004

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-1, type DP, steel, zinc/nickel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

1

Nominal size according to DIN

0

Length (l3)

28 mm

Hole distance (horizontal) (e1)

9.5 mm

Width (l3)

30 mm

Thickness

3 mm

Diameter of hole (D)

7 mm

DIN

3015-1

Material

Steel

Surface

Zinc nickel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information