Cover plate Type DP
COVPLT-3015-1-DP-W3-SZ2
Art.-no. 0599018204
EAN 4052703798582
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-1, type DP, steel, zinc/nickel
Product information
Datasheets(X)
![]() | |
Nominal size | 2 |
Nominal size according to DIN | 2 |
Length (l3) | 40.5 mm |
Hole distance (horizontal) (e1) | 26 mm |
Width (l3) | 30 mm |
Thickness | 3 mm |
Diameter of hole (D) | 7 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Zinc nickel |
