Cover plate Type DPAL
DIN 3015-2 DPAL steel, phosphated
COVPLT-DIN3015-2-DPAL-W2-SZ3S/1
Art.-no. 0599027100
EAN 4049557852447
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-2, Type DPAL, steel, zinc/nickel
Product information
Datasheets(X)
![]() | |
Nominal size | 3S |
Nominal size according to DIN | 1 |
Length (l3) | 55 mm |
Hole distance (horizontal) (e1) | 33 mm |
Width (l3) | 30 mm |
Thickness | 8 mm |
Diameter of hole (D) | 11 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
