Cover plate Type DPAL
DIN 3015-2 DPAL steel, phosphated
COVPLT-DIN3015-2-DPAL-W2-SZ6S/4
Art.-no. 0599027400
EAN 4038898317524
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-2, Type DPAL, steel, zinc/nickel
Product information
Datasheets(X)
![]() | |
Nominal size | 6S |
Nominal size according to DIN | 4 |
Length (l3) | 115 mm |
Hole distance (horizontal) (e1) | 90 mm |
Width (l3) | 45 mm |
Thickness | 10 mm |
Diameter of hole (D) | 14 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
