Welcome to Würth Slowakia For trade customers only

Cover plate Type DPAL

DIN 3015-2 DPAL steel, zinc-nickel-plated
COVPLT-DIN3015-2-DPAL-W3-SZ6S/4

Art.-no. 0599027404

EAN 4047376659636

Price for selected packaging unit
Cover plate Type DPAL

Art.-no. 0599027404

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-2 single Type DPAL, steel, zinc/nickel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

6S

Nominal size according to DIN

4

Length (l3)

115 mm

Hole distance (horizontal) (e1)

90 mm

Width (l3)

45 mm

Thickness

10 mm

Diameter of hole (D)

14 mm

DIN

3015-2

Material

Steel

Surface

Zinc nickel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information