Cover plate Type DPAS
DIN 3015-2 DPAS steel, phosphated
COVPLT-DIN3015-2-DPAS-W2-SZ7S/5
Art.-no. 0599028500
EAN 4050642418431
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-2, double, Type DPAS, steel, phosphated
Product information
Datasheets(X)
![]() | |
Nominal size | 7S |
Nominal size according to DIN | 5 |
Length (l3) | 153 mm |
Hole distance (horizontal) (e1) | 122 mm |
Width (l3) | 120 mm |
Thickness | 10 mm |
Diameter of hole (D) | 19 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
