Cover plate Type GD
COVPLT-DIN3015-3-GD-W3-(P2E)-SZ5D
Art.-no. 0599034504
EAN 4047376751217
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-3 Type GD, zinc/nickel
Product information
Datasheets(X)
Nominal size | 5D |
Nominal size according to DIN | 5 |
Length (l3) | 102 mm |
Width (l3) | 30 mm |
Height | 7 mm |
Thickness | 3 mm |
Diameter of hole (D) | 9 mm |
DIN | 3015-3 |
Material | Steel |
Surface | Zinc nickel |