Welcome to Würth Slowakia For trade customers only

Coverall Pro 4/5/6 disposable protective suit

Disposable protective suit Pro 4/5/6
PNTOVERAL-WHITE-CAT3-TYPE4/5/6-3XL

Art.-no. 0899021226

EAN 4045989806362

Price for selected packaging unit
Coverall Pro 4/5/6 disposable protective suit

Art.-no. 0899021226

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Effective protection against chemicals, dirt and moisture
  • Protective suit CE-CAT III, type class 4 + 5 + 6

  • Anti-static in accordance with EN 1149-1, prevents static charge and minimises safety risks

  • Outstanding protection against particles, dust and splashes of liquid

  • Liquid-repellent, including against petroleum products

  • Entirely lint-free

  • Tear-resistant and wear-resistant, even when wet

  • Lightweight and comfortable, full freedom of movement

  • Self-stopping zip prevents accidental opening and reduces safety risks

  • Self-adhesive zip cover


Design


With hood, zip closure and elasticated bands around the hood and cuff openings and in the back

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal chemical protective suite and hygienic suit for agriculture, skilled trades and industrial applications, e.g.: Automotive and body repair workshops, paintwork, waste disposal and asbestos disposal operations, construction industry, mining, chemical industry, printing industry, wood processing, industrial cleaning, agriculture.

Size

3XL

Colour

White

Min./max. chest size

122-172 cm

Suitable for min./max. body size

194-200 cm

Material

PP - Polypropylene

Category

III

Standards

EN 1149-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information