Coverall Pro 4/5/6 disposable protective suit
PNTOVERAL-WHITE-CAT3-TYPE4/5/6-M
Art.-no. 0899021222
EAN 4045989806164
Register now and access more than 125,000 products
- Protective suit CE-CAT III, type class 4 + 5 + 6
- Anti-static in accordance with EN 1149-1, prevents static charge and minimises safety risks
- Outstanding protection against particles, dust and splashes of liquid
- Liquid-repellent, including against petroleum products
- Entirely lint-free
- Tear-resistant and wear-resistant, even when wet
- Lightweight and comfortable, full freedom of movement
- Self-stopping zip prevents accidental opening and reduces safety risks
- Self-adhesive zip cover
Design
With hood, zip closure and elasticated bands around the hood and cuff openings and in the back
Datasheets(X)
Universal chemical protective suite and hygienic suit for agriculture, skilled trades and industrial applications, e.g.: Automotive and body repair workshops, paintwork, waste disposal and asbestos disposal operations, construction industry, mining, chemical industry, printing industry, wood processing, industrial cleaning, agriculture.
Size | M |
Colour | White |
Min./max. chest size | 92-100 cm |
Suitable for min./max. body size | 168-176 cm |
Material | PP - Polypropylene |
Category | III |
Standards | EN 1149-1 |