Covering plug, type S
Custom design trim clip
COVPLG-MB-PA-BLACK
Art.-no.
0500300017
EAN 4065746644501
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 7.00-7.10 mm |
Min./max. attachment thickness | 6.00-8.00 mm |
Head diameter (A) | 30.90 mm |
Head height (B) | 2.40 mm |
Length below head (C) | 11.70 mm |
Colour | Black |
Material | PA - Polyamide |
Corresponds to original spare part number | A0009917498, 0009917498 |
Installation location | Universal |
Type of vehicle | Universal |