Welcome to Würth Slowakia For trade customers only

Covering plug, type S

Custom design trim clip
COVPLG-PA6-BLACK

Art.-no. 0500300022
EAN 4065746644068
Price for selected packaging unit
Covering plug, type S

Art.-no. 0500300022

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

6.00-6.10 mm

Min./max. attachment thickness

3.00-4.50 mm

Head diameter (A)

16.00 mm

Head height (B)

3.50 mm

Length below head (C)

15.90 mm

Colour

Black

Material

PA 6 - Polyamide

Corresponds to original spare part number

9046706202

Installation location

Universal

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information