Welcome to Würth Slowakia For trade customers only

Covering plug, type S

Custom design trim clip
INTRMCLIP-SEAL-BLACK

Art.-no. 0500300021
EAN 4065746640435
Price for selected packaging unit
Covering plug, type S

Art.-no. 0500300021

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

14.10-14.00 mm

Min./max. attachment thickness

1.00-3.00 mm

Head diameter (A)

15 mm

Length below head (C)

14.30 mm

Colour

Black

Material

Plastic

Corresponds to original spare part number

9046708218

Installation location

Bodywork

Type of vehicle

Passenger car

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information