Covers GPN 340
CAP-GPN340-SW17-36,5X11,6-GREY
Art.-no. 059834017
EAN 4061976470453
Register now and access more than 125,000 products
Standard protection:
Suitable for countersunk screws with hexagon socket according to DIN EN ISO 4762 and screw-in nuts according to DIN 908
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal drive | HS17 |
Outer diameter (d2) | 36.5 mm |
Insertion depth (h1) | 9 mm |
Height (M) | 11.6 mm |
Other standard | GPN 340 |
Material | LDPE - Low density polyethylene |
Colour | Grey |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
