Welcome to Würth Slowakia For trade customers only

Covers GPN 340

Sealing plug GPN 340
CAP-GPN340-SW2,5-10X4-GREY

Art.-no. 059834025

EAN 4038898996118

Price for selected packaging unit
Covers GPN 340

Art.-no. 059834025

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard protection:


Suitable for countersunk screws with hexagon socket according to DIN EN ISO 4762 and screw-in nuts according to DIN 908

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Internal drive

HS2.5

Nominal diameter (d3)

2.8 mm

Outer diameter (d2)

10 mm

Insertion depth (h1)

2.2 mm

Height (M)

4 mm

Other standard

GPN 340

Material

LDPE - Low density polyethylene

Colour

Grey

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information