Covers GPN 340
CAP-GPN340-SW5-15X5,3 GREY
Art.-no. 05983405
EAN 4053478084504
Register now and access more than 125,000 products
Standard protection:
Suitable for countersunk screws with hexagon socket according to DIN EN ISO 4762 and screw-in nuts according to DIN 908
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal drive | HS5 |
Nominal diameter (d3) | 5.4 mm |
Outer diameter (d2) | 15 mm |
Insertion depth (h1) | 3.3 mm |
Height (M) | 5.3 mm |
Other standard | GPN 340 |
Material | LDPE - Low density polyethylene |
Colour | Grey |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
