Covers GPN 340
CAP-GPN340-WS10-24X7,3-GREY
Art.-no. 059834010
EAN 4038898932406
Register now and access more than 125,000 products
Standard protection:
Suitable for countersunk screws with hexagon socket according to DIN EN ISO 4762 and screw-in nuts according to DIN 908
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal drive | HS10 |
Nominal diameter (d3) | 10.5 mm |
Outer diameter (d2) | 24 mm |
Insertion depth (h1) | 5 mm |
Height (M) | 7.3 mm |
Other standard | GPN 340 |
Material | LDPE - Low density polyethylene |
Colour | Grey |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
