Covers GPN 340 Polyethylene (PE-LD), grey
Sealing plug GPN 340
CAP-GPN340-WS4-14X4,9-GREY
Art.-no.
05983404
EAN 4057709115463
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard protection:
Suitable for countersunk screws with hexagon socket according to DIN EN ISO 4762 and screw-in nuts according to DIN 908
Product information
Datasheets(X)
Suitable for screw thread | M5 |
Internal drive | HS4 |
Nominal diameter (d3) | 4.4 mm |
Outer diameter (d2) | 14 mm |
Insertion depth (h1) | 2.9 mm |
Height (M) | 4.9 mm |
Other standard | GPN 340 |
Material | LDPE - Low density polyethylene |
Colour | Grey |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |