Welcome to Würth Slowakia For trade customers only

Covers GPN 910

Sealing plug GPN 910
SEALPLG-GPN910/3222-BLCK

Art.-no. 0598913222

EAN 4024835430258

Price for selected packaging unit
Covers GPN 910

Art.-no. 0598913222

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Additional information:


Flat head design


Firm seating owing to round shank


Extremely flat, installation space-saving design for sealing housing openings and blind holes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d3)

82 mm

Outer diameter (d2)

90 mm

Insertion depth (h1)

8 mm

Height (M)

10 mm

Other standard

GPN 910

Material

LLDPE - Linear, low density polyethylene

Colour

Black

Min./max. temperature resistance

-40 to 70 °C

Max. short-term temperature resistance

90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information