Covers GPN 910
SEALPLG-GPN910/3280-BLCK
Art.-no. 0598913280
EAN 4052712418594
Register now and access more than 125,000 products
Additional information:
Flat head design
Firm seating owing to round shank
Extremely flat, installation space-saving design for sealing housing openings and blind holes
Datasheets(X)
![]() | |
Nominal diameter (d3) | 12.3 mm |
Outer diameter (d2) | 16 mm |
Insertion depth (h1) | 3 mm |
Height (M) | 5 mm |
Other standard | GPN 910 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
