Craftsman shorts Performance
Performance Bermuda shorts
SHORTS PERFORMANCE ANTHRACITE/YELLOW 50
Art.-no. M413163427
EAN 4251761433538
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, durable tradesperson’s shorts with 4-way stretch.
Comfortable, durable tradesperson’s shorts
- 4-way ripstop stretch fabric, quick-drying, slightly water repellent
- Removable CORDURA® holster pockets, two back pockets and thigh pockets with zips, mobile phone pocket and card pocket, tool pocket
- Loxy® reflectors, YKK zips
- Silicone tape and elastic hook-and-loop adjustment at the waist
4-way stretch 52 % nylon, 40 % polyester, 8 % Spandex - 287 g/m². Contrast fabric: 4-way stretch 89 % nylon, 11% Spandex - 210 g/m². Cordura® reinforcements.
Product information
Datasheets(X)
InstructionsNormal wash 40 °C
Use non-chlorine bleach
Can be tumble dried
Cool iron
Do not dry clean
Use non-chlorine bleach
Can be tumble dried
Cool iron
Do not dry clean
Colour | Anthracite, Yellow |
Size | 50 |
Material | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 287 g |
Washable at | 40°C |
Care instruction | Bleaching with oxygen allowed, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |