Welcome to Würth Slowakia For trade customers only

Craftsman shorts Performance

Performance Bermuda shorts
SHORTS PERFORMANCE BLACK/RED 58

Art.-no. M413165435

EAN 4251761433682

Price for selected packaging unit
Craftsman shorts Performance

Art.-no. M413165435

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, durable tradesperson’s shorts with 4-way stretch.

Comfortable, durable tradesperson’s shorts


  • 4-way ripstop stretch fabric, quick-drying, slightly water repellent

  • Removable CORDURA® holster pockets, two back pockets and thigh pockets with zips, mobile phone pocket and card pocket, tool pocket

  • Loxy® reflectors, YKK zips

  • Silicone tape and elastic hook-and-loop adjustment at the waist


4-way stretch 52 % nylon, 40 % polyester, 8 % Spandex - 287 g/m². Contrast fabric: 4-way stretch 89 % nylon, 11% Spandex - 210 g/m². Cordura® reinforcements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash 40 °C
Use non-chlorine bleach
Can be tumble dried
Cool iron
Do not dry clean

Colour

Black, Red

Size

58

Material

52% polyamide, 40% polyester, 8% elastane

Fabric weight per m2

287 g

Washable at

40°C

Care instruction

Bleaching with oxygen allowed, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information