Welcome to Würth Slowakia For trade customers only

Craftsman trousers Nordic

ARTISAN TROUSERS NORDIC HANGBAG BLK 46

Art.-no. M403495423

EAN 7070569314194

Price for selected packaging unit
Craftsman trousers Nordic

Art.-no. M403495423

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and stretchy craft trousers with high cotton content.

Craftsman trousers with stretch panels


  • Breathable and comfortable stretch material with high cotton content, covered trouser button

  • Reinforced holster pockets, ID card pocket, side pockets, thigh pocket with built-in mobile phone pocket, folding rule pocket, knife sheath button

  • Reflective details, tool holders on both sides of waist

  • Articulated knee section, elasticated and non-slip waistband

  • Reinforced stretch knee pad pockets for 20 or 25 cm knee pads, 5 cm fold for leg extension


Elastic canvas, 97% cotton, 3% spandex – 260 g/m².


Reinforcement: 100% nylon – 210 g/m².


Performance knee pad pockets 4-way stretch material - 287 g/m².

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsCool iron
Do not tumble dry
Do not bleach
Do not dry clean
Wash at 40 °C

Colour

Black

Size

46

Material

97% cotton, 3% elastane

Fabric weight per m2

280 g

Material of kneepad

52% nylon, 40% polyester, 8% spandex

Kneepad colour

Black

Washable at

40°C

Care instruction

Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information