Craftsman trousers Nordic
ARTISAN TROUSERS NORDIC HANGBAG BLK 52
Art.-no. M403495429
EAN 7070569314255
Register now and access more than 125,000 products
Craftsman trousers with stretch panels
- Breathable and comfortable stretch material with high cotton content, covered trouser button
- Reinforced holster pockets, ID card pocket, side pockets, thigh pocket with built-in mobile phone pocket, folding rule pocket, knife sheath button
- Reflective details, tool holders on both sides of waist
- Articulated knee section, elasticated and non-slip waistband
- Reinforced stretch knee pad pockets for 20 or 25 cm knee pads, 5 cm fold for leg extension
Elastic canvas, 97% cotton, 3% spandex – 260 g/m².
Reinforcement: 100% nylon – 210 g/m².
Performance knee pad pockets 4-way stretch material - 287 g/m².
Datasheets(X)
Do not tumble dry
Do not bleach
Do not dry clean
Wash at 40 °C
Colour | Black |
Size | 52 |
Material | 97% cotton, 3% elastane |
Fabric weight per m2 | 280 g |
Material of kneepad | 52% nylon, 40% polyester, 8% spandex |
Kneepad colour | Black |
Washable at | 40°C |
Care instruction | Do not dry in drum dryer |