Crepe masking tape BLUE KREPP 4308
Masking tape, blue crepe 4308
MASKTPE-CRP-BLUE-100DGR-19MMX50M
Art.-no. 099230819
EAN 4045989239481
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Masking tape for challenging painting tasks on tricky surfaces.
Heat resistant up to +100°C
- Dries easily at higher temperatures after painting.
Extremely flexible, slightly creped paper backing
- Ideal for solvent-based and water-based paint systems, with subsequent wet sanding.
- Excellent masking of curves for sharp, precise painting edges.
Excellent adhesion on tricky surfaces
- Perfect masking reliability on rubber, plastic and glass.
- Can be easily removed once dry.
Notice
* Tested by the tesa research and development centre.
Product information
Datasheets(X)
Adhesive base | Natural rubber |
Adhesive tape backing material | Weak creped paper backing |
Colour | Blue |
Width | 19 mm |
Length | 50 m |
Thickness | 170 µm |
Min./max. processing temperature | 5 to 40 °C |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 24 Month / storage in a dry place protected from light |