Welcome to Würth Slowakia For trade customers only

Crepe masking tape BLUE KREPP 4308

MASKTPE-CRP-BLUE-100DGR-38MMX50M

Art.-no. 099230838

EAN 4065746509589

Price for selected packaging unit
Crepe masking tape BLUE KREPP 4308

Art.-no. 099230838

Price for selected packaging unit
Quantity
PU
x 8 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Masking tape for challenging painting tasks on tricky surfaces.

Heat resistant up to +100°C


  • Dries easily at higher temperatures after painting.


Extremely flexible, slightly creped paper backing


  • Ideal for solvent-based and water-based paint systems, with subsequent wet sanding.

  • Excellent masking of curves for sharp, precise painting edges.


Excellent adhesion on tricky surfaces


  • Perfect masking reliability on rubber, plastic and glass.

  • Can be easily removed once dry.
Notice

* Tested by the tesa research and development centre.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Adhesive base

Natural rubber

Adhesive tape backing material

Weak creped paper backing

Colour

Blue

Width

38 mm

Length

50 m

Thickness

170 µm

Min./max. processing temperature

5 to 40 °C

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production/conditions

24 Month / storage in a dry place protected from light

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information