Crepe masking tape BLUE KREPP 4308
MASKTPE-CRP-BLUE-100DGR-50MMX50M
Art.-no. 099230850
EAN 4065746509572
Register now and access more than 125,000 products
Heat resistant up to +100°C
- Dries easily at higher temperatures after painting.
Extremely flexible, slightly creped paper backing
- Ideal for solvent-based and water-based paint systems, with subsequent wet sanding.
- Excellent masking of curves for sharp, precise painting edges.
Excellent adhesion on tricky surfaces
- Perfect masking reliability on rubber, plastic and glass.
- Can be easily removed once dry.
* Tested by the tesa research and development centre.
Datasheets(X)
Adhesive base | Natural rubber |
Adhesive tape backing material | Weak creped paper backing |
Colour | Blue |
Width | 50 mm |
Length | 50 m |
Thickness | 170 µm |
Min./max. processing temperature | 5 to 40 °C |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 24 Month / storage in a dry place protected from light |