Welcome to Würth Slowakia For trade customers only

Crepe masking tape

Masking crepe tape
MASKTPE-CRP-38MMX50M

Art.-no. 09920038

EAN 4011231985239

Price for selected packaging unit
Crepe masking tape

Art.-no. 09920038

Price for selected packaging unit
Quantity
PU
x 8 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

General masking tasks in the vehicle and painting fields, for smooth and painted surfaces

For oven drying


  • Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +80 °C


Excellent adhesion


  • Very good adhesion to all smooth and painted surfaces, making it ideal for the construction and vehicle sector

  • Residue-free removal immediately after painting for effective work and the best results


Resistant to moisture and solvents


  • Ideal for painting tasks with all common paint and varnish systems

  • Also suitable for wet sanding due to moisture resistance
Notice
  • For residue-free removal, the tape must be removed immediately after the paint or varnish has dried

  • Not for use in outdoor applications as the tape is not UV-resistant
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor applications

  • For all general masking tasks in the vehicle and painting sectors, such as on painted metal, glass, chrome parts or rubber

  • For securing masking paper during painting work
Instructions

The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.

Adhesive base

Natural rubber

Adhesive tape backing material

Paper

Colour

Cream

Width

38 mm

Length

50 m

Thickness

130 µm

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

5 to 80 °C

Dynamic peel strength at 25 mm

7.5 N

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information