Welcome to Würth Slowakia For trade customers only

Crescent ring Steel, plain

Plain steel crescent ring
CRSCRG-5X0,6

Art.-no. 04387 005

EAN 4057708502981

Price for selected packaging unit
Crescent ring Steel, plain

Art.-no. 04387 005

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

5 mm

Internal diameter

5 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information