Welcome to Würth Slowakia For trade customers only

Crimp cable lug fork shape

CRMPCBLSH-FORK-DIN46234/C-M4,0/2,5QMM

Art.-no. 0967600012

EAN 4038898092599

Price for selected packaging unit
Crimp cable lug fork shape

Art.-no. 0967600012

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN46234 and similar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

1.5-2.5 mm²

Flange hole

M4

Distance between sleeve end and centre of hole (l)

11.8 mm

Sleeve length

5 mm

Width (b)

8 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information