Crimp cable lug fork shape
Crimp cable lug DIN 46234 fork shape
CRMPCBLSH-FORK-DIN46234/C-M6,0/2,5QMM
Art.-no. 0967600014
EAN 4038898092810
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN46234 and similar
Product information
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Flange hole | M5 |
Distance between sleeve end and centre of hole (l) | 15.8 mm |
Sleeve length | 5 mm |
Width (b) | 10 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |